£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
These synthetic filter rolls are highly effective and versatile, ensuring that airborne contaminants are filtered in any given environment. They can be easily cut to size, catering to the needs of the user.
Features and Benefits
• Highly effective filter
• Versatile applicability
• Easy to cut into different sized panels
Typical Applications
• Protecting areas, surfaces and items from airborne contamination
Attribute | Value |
---|---|
Additional Features | High Initial Arrestance Maximum Dust Holding Capacity Safe and Easy Disposal |
Brand | Filtermist |
ECLASS Code | 32011019 |
MFR Part No. | 120/8149 / SINGLES |
Pressure Range | 117 to 250bar |
Product Type | Synthetic Filter Roll |
Size | 1 x 20m |
Standards Met | oeko-tex Standard 100 |
UNSPSC Code | 27131603 |