£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
These paper filter rolls are designed for filtering machine tool coolants and cutting and lubricating fluids commonly used in the metalworking industry. The paper filters any contaminants, with typical filtration levels of between 15 - 55 micron. They suit most flatbed filter boxes.
Features and Benefits
• 100m in length
• Filter contaminants, levels between 15 - 55 micron
• Filters machine tool coolants and cutting and lubricating fluids
Typical Applications
• Ideal for use in metalworking environments
Attribute | Value |
---|---|
Brand | Filtermist |
ECLASS Code | 32011019 |
MFR Part No. | 4910EF |
Micron Rating | 15 |
Product Type | Viscous Paper Filter Rolls |
Size | 490 |
UNSPSC Code | 27131603 |
Weight Each | 65g |