£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Additional Features | Bowl O'ring and Bowl Protection (Steel Strip) |
Brand | SMC |
Drain Type | Auto |
ECLASS Code | 32011019 |
MFR Part No. | AD27 |
Pressure Range | 0.1bar |
Product Type | Bowl with Auto Drain |
UNSPSC Code | 27131603 |
Weight Each | 0.79366g |