£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Additional Features | Bowl O'ring and Bowl Protection (Steel Strip) Lightweight Modular Air Filter Prevents Contamination |
Brand | SMC |
ECLASS Code | 32011019 |
MFR Part No. | AF20P-060S |
Operating Temperature Range | -5 to 60°C |
Port Size | 1/4 1/8in. |
Pressure Range | 1bar |
Product Type | Filter Element |
UNSPSC Code | 27131603 |
Weight Each | 0.18g |