£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Additional Features | Includes Bowl O'ring and Bowl Protection (Steel Strip) |
Brand | SMC |
ECLASS Code | 32011019 |
MFR Part No. | AF40P-050AS |
Operating Temperature Range | -5 to 60°C |
Port Size | 1/2 1/4 3/8in. |
Pressure Range | 1bar |
Product Type | Bracket Assembly |
UNSPSC Code | 27131603 |
Weight Each | 0.18854g |