£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Features
-Semi-automatic drain valve
-Polycarbonate bowls
-40 micron filter
Attribute | Value |
---|---|
Additional Features | Polycarbonate bowls Semi-automatic drain valve Comes complete with mounting bracket and gauge. |
Brand | PCL |
Drain Type | Semi-automatic |
EAN | 5014875890463 |
ECLASS Code | 32011019 |
Maximum Flow Rate | 1654L/min |
MFR Part No. | AFR1 |
Micron Rating | 40 |
Number of Pieces | 1PCE |
Operating Temperature Range | 60°C |
Port Size | 1/2in. |
Pressure Gauge | 0-150 psi / 0-10 bar |
Product Type | Air Treatment |
UNSPSC Code | 27131603 |
Weight Each | 692g |