£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Product Documents
Manual/semi-auto drain as standard. Rolling membrane regulator with secondary bleed and adjustable knob. 20µm element as standard. Constant oil flow. Fully assembled units comprise a combined filter, regulator and lubricator in a modular configuration.
Body: technopolymer.
Bowl: polycarbonate with protector.
Filtration size: 20µm.
Features and Benefits
• Constant oil flow allows for a long lifespan
• Manual/semi-auto drain as standard, allowing for easy maintenance
Attribute | Value |
---|---|
Brand | Kennedy |
Drain Type | Manual Semi-Auto |
EAN | 5036140102811 |
ECLASS Code | 32011019 |
Maximum Flow Rate | 260L/min |
Port Size | 1/4in. |
Pressure Gauge Port Size | 1/4in. |
Product Type | Air Regulator |
UNSPSC Code | 27131603 |