£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
Manual/Semi-Auto drain as standard, 20µm element, simply unscrew bowl for servicing. Integral mounting provision. Use individually or as part of a combination unit. Pressure range: 0-8 bar Max Inlet: 15 bar. Temperature range: -10°C to 60°C.
Filtration Standard: 25mu.
Body: Technopolymer
Bowl: Polycarbonate with protector.
Filtration size: 20µm.
Attribute | Value |
---|---|
Additional Features | Also use as part of a combination unit Maximum Pressure Inlet (15 bar) Use Individually |
Brand | Kennedy |
Drain Type | Manual Semi-Auto |
EAN | 5036140102781 |
ECLASS Code | 32011019 |
Maximum Flow Rate | 800L/min |
Operating Temperature Range | -10 to 60°C |
Port Size | 1/4in. |
Pressure Range | 0 to 8bar |
Product Type | Air Regulator |
UNSPSC Code | 27131603 |