£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Product Documents
Rolling membrane regulator with secondary bleed and adjustable knob. Press to lock.
Pressure range: 0-8 bar standard, 2 bar, 4 bar and 12 bar options.
Temperature range: -10°C to 60°C.
Gauge ports: G1/8(Two).
Body: Technopolymer.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140102972 |
ECLASS Code | 32011019 |
Maximum Flow Rate | 3200L/min |
Operating Temperature Range | -10 to 60°C |
Port Size | 1/2in. |
Pressure Gauge Port Size | 1/8 (Two)in. |
Pressure Range | 0 to 8bar |
Product Type | Air Regulator |
UNSPSC Code | 27131603 |