£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Product Documents
Fitted with a G1/8" brass thread, these pressure gauges can be used to measure psi and bar readings and can be fitted directly onto any filter regulator or lubricators. Available in two face sizes (40mm and 50mm), made from tough ABS plastic. Back entry fittings.
Features and Benefits
• Has both bar and psi measurements to suit your preferences and requirements
• Tough ABS plastic casing protects the dial and is highly resilient
• Available in a range of sizes and specifications to suit your needs
• Back entry fittings are neat and simple to insert
Typical Applications
• Automotive
• Engineering
Standards
• EN837-1
Attribute | Value |
---|---|
Accuracy | ±2.5% |
Brand | Kennedy |
Case Material | Plastic |
EAN | 5036140103153 |
ECLASS Code | 27294290 |
Face Diameter | 40mm |
Gauge Connection Location | Centre Back |
Maximum Pressure Measurement | 12 bar |
Minimum Pressure Measurement | 0 bar |
Port Size | G1/8in. |
Pressure Gauge Type | Pressure |
UNSPSC Code | 27131600 |