£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
All Centre Back Connectors
Attribute | Value |
---|---|
Brand | SMC |
Case Material | Plastic |
ECLASS Code | 27294290 |
Face Diameter | 40mm |
Gauge Connection Location | Centre Back Rear Panel Mount |
Maximum Pressure Measurement | 10 psi |
MFR Part No. | 4K8-10 |
Minimum Pressure Measurement | 0 psi |
Port Size | RC1/8in. |
UNSPSC Code | 27131600 |