£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
All Centre Back Connectors
Attribute | Value |
---|---|
Brand | SMC |
Case Material | Steel |
ECLASS Code | 27294290 |
Face Diameter | 42mm |
Gauge Connection Location | Back |
Maximum Pressure Measurement | 1 psi |
MFR Part No. | G46-10-02 |
Minimum Pressure Measurement | 0 psi |
Port Size | G1/4in. |
UNSPSC Code | 27131600 |