£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Female BSP, O-Ring Swivel. 60° Cone.
A range of couplings covering a huge range of styles and terminations. Patented C' insert ensures an evenly distributed crimp. Not all parts are listed. For all your individual requirements please contact your local branch.
Attribute | Value |
---|---|
Brand | Gates |
Cone Angle | 60° |
Hose Bore | 5/8in |
MFR Part No. | 10GS10FBSPORX |
Thread Form | BSP |
Thread Size | 5/8 - 14 |
Type | Female BSP 'O' Ring Swivel |
UNSPSC Code | 27121707 |