£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Female DIN, O-Ring Swivel, 24° Cone - Heavy Series Type FDHORX
A range of couplings covering a huge range of styles and terminations. Patented C' insert ensures an evenly distributed crimp. Not all parts are listed. For all your individual requirements please contact your local branch.
Attribute | Value |
---|---|
Brand | Gates |
Cone Angle | 24° |
Hose Bore | 1in |
MFR Part No. | 16G30FDHORX |
Thread Form | Metric |
Thread Size | M42 x 2.0 |
Type | Heavy Series; Female |
UNSPSC Code | 27121707 |