£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Female DIN, O-Ring Swivel, 24°Cone, Heavy Series, 90° Swept Elbow Type FDHORX90
A range of couplings covering a huge range of styles and terminations. Patented C' insert ensures an evenly distributed crimp. Not all parts are listed. For all your individual requirements please contact your local branch.
Attribute | Value |
---|---|
Brand | Gates |
Cone Angle | 24° |
Hose Bore | 1/4in |
MFR Part No. | 4G10FDHORX90 |
Thread Form | Metric |
Thread Size | M18 x 1.5 |
Type | MegaCrimp; One Piece; Hydraulic Coupling; 90°; Female |
UNSPSC Code | 27121707 |