£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
Adjustable, constant oil flow. Fog/micromist series.
Integral mounting provision. Use individually or as part of a combination unit.
Head made of die cast aluminium.
Fitted with Oil Drop Indicator, controller and filling plug.
Temperature range: -10°C to 60°C.
Max input pressure: 10 bar (145 PSI).
Body: Technopolymer.
Bowl: Polycarbonate with protector.
Recommended oil: ISO VG32 (Servo System 32).
Filtration size: 20µm.
Weight: 236g each.
Attribute | Value |
---|---|
Bowl Capacity | 89.5cc |
Brand | Kennedy |
EAN | 5036140102866 |
ECLASS Code | 21043102 |
Maximum Flow Rate | 5650L/min |
MFR Part No. | L1563 |
Port Size | G1/2 |
UNSPSC Code | 27131604 |