£47.99
Ex VAT
£57.59
Inc VAT
Product Details
Product Specification
Manifold Base Assembly only, suitable for 5 Port Solenoid Valves
Series SY3000/5000/7000
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 37110491 |
Manifold Type | Base Mounted Type 41/Compact style |
MFR Part No. | SS5Y5-41-04-C6 F-Q |
Number of Stations | 4 |
Port Location | Side ported |
Port Size | A,B - 6mm Push in Fitting P,EA,EB - 1/4 BSP |
Series | SY5000 |
UNSPSC Code | 27131601 |