£77.99
Ex VAT
£93.59
Inc VAT
Product Details
Product Specification
Product Documents
The Series 1 line of manual valves from Camozzi® feature a 3/2-way button and 3/2 and 5/2-way lever. Used in conjunction with Series 3 and 4, the Series 1 poppet-type utilises a stainless steel spool, brass poppet, and NBR seals, enclosed in an aluminium body.
• Operating type: lever
• Valve type: 3/2
• Port size: 1/8"
• Flow rate Nl/min: 500
• Operating pressures (bar): 0 - 10
• Actuating force (N): 25
• Pneumatic symbol: VN07
Attribute | Value |
---|---|
Brand | Camozzi |
MFR Part No. | 138-900 |
UNSPSC Code | 40141619 |