£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Series VHK begins with a minimum tube O.D of 4mm. The valve direction clearly indicates whether the valve is open or closed (shut to open is counter-clockwise). Classification of knob by colour difference facilitates distinction between two port valves (grey) and three port valves (blue). Thread or one-touch fittings.
Attribute | Value |
---|---|
Brand | SMC |
EAN | 0713049254326 |
MFR Part No. | VHK2-08F-08F |
Thread Size | 8mm |
Thread Type | Female |
UNSPSC Code | 40141619 |