(Unbranded)

581-SERIES VALVE 5/2 DS 1 10V-AC ISO-2

SKU:

RXR2941012F

MPN:

5812220300

£154.00

Ex VAT

£184.80

Inc VAT

IN STOCK (2)

    Product Details

    Sub-Base Ported - 581 ISO 2
    Qn2700l/min.
    Base plate ISO 5599-1. Electr. Connection:
    Plug, form B, industry.
    Manual override: with detent.


    Product Documents
    Product Specification
    Attribute
    Value

    Body Material

    Fiber-Glass Reinforced Polyamide

    Brand

    (Unbranded)

    ECLASS Code

    27292104

    Pressure Range

    2-10bar

    Temperature Range

    -15 to 50°C

    Thread Size

    M5mm

    Thread Type

    Female

    UNSPSC Code

    40141600