£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Sub-Base Ported - 581 ISO 1
Qn1400l/min.
Base plate ISO 5599-1. Electr. Connection:
Plug, form B, industry.
Manual override: with detent.
Attribute | Value |
---|---|
Body Material | Fiber-Glass Reinforced Polyamide |
Brand | (Unbranded) |
ECLASS Code | 27292104 |
Pressure Range | 1.5-10bar |
Temperature Range | -15 to 50°C |
Thread Size | M5mm |
Thread Type | Female |
UNSPSC Code | 40141600 |