£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
With relay valves for controlling pneumatic signal lines.
Proof pressure: 1.5 MPa
Maximum operating pressure: 1 MPa
Ambient and fluid temperature: -5 to 60°c (No freezing)
Applicable tubing material: Nylon, Soft nylon, Polyurethane
Attribute | Value |
---|---|
Body Material | Aluminium Alloy |
Brand | SMC |
EAN | 0713049262598 |
ECLASS Code | 27292104 |
Pressure Range | 1bar |
Product Type | Shuttle Valve |
Temperature Range | -5 to 60°C |
UNSPSC Code | 40141600 |