£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
The pressure relief valve, pilot operated, sandwich plate design is used to limit pressure in hydraulic systems.
Maximum pressure 31.5 MPa.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Flow Rate | 30MPa |
Maximum Pressure | 30MPa |
MFR Part No. | ZDB6VB2-4X/315 |
Product Type | Pressure Reducing Valve |
Size | 6 |
Standards Met | ANSI B93.7 D ISO 4401-3 NFPA T3.5.1M R1 |
UNSPSC Code | 40141652 |