£269.00
Ex VAT
£322.80
Inc VAT
Product Details
Product Specification
The pressure reducing valve is used to maintain pressure in the hyraulic circuit behind the valve constant, on condition that the pressure before the valve is higher.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Flow Rate | 54MPa |
Maximum Pressure | 25MPa |
MFR Part No. | ZDR10DP2-5X/25 |
Pressure Range | 0 to 25bar |
Product Type | Pressure Reducing Valve |
Size | 10 |
Standards Met | ISO 4401-05-04-0-0 |
Thread Standard | BSP Parallel = G |
Thread Type | Female |
UNSPSC Code | 40141652 |
Weight Each | 2800g |