£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
The ZSE 40A (F) series is a high precision digital pressure switch, providing improved functions, performance and variations over the previous ISE40 series. Abnormal values can be seen at a glance on the 2-color display. The settings of the master pressure switch can be copied to up to 10 slave pressure switches, reducing the setting work, and preventing mistakes in setting. Other features include: simple 3-step setting, analogue output, wide variety of piping variations, and a power-saving function for MPa kPa. High precision digital pressure switch w/2-color display.
• Capable of copying up to 10 switches simultaneously
• 3-step setting
• Space saving design w/several piping and mounting variations
Attribute | Value |
---|---|
Additional Features | IP65 Degree of protection Response time of 2.5ms to2000ms adjustable |
Body Material | Electroless Nickel Plating HNBR |
Brand | SMC |
ECLASS Code | 21069190 |
Material Features | Hydrogenated Nitrile Butadiene Rubber (HNBR) Seals Silicon |
MFR Part No. | ZSE40AF-01-T |
Mode of Operation | Push Button |
Port Thread Size | R-1/8 with M5 female thread |
Product Type | Pressure Switch |
Temperature Range | -5 to 50°C |
UNSPSC Code | 27131600 |