£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
Used with other fittings to reduce pipe bore diameter.
Push-fit Solution for Plumbing & Heating Systems
For use with mains fed and indirect cold water systems, vented and unvented hot water systems, vented and sealed central heating systems. Pipes Speedfit fittings can be used with copper pipe to BS EN 1057 and Speedfit cross-linked polyethylene (PEX) Barrier Pipe to BS7291.
NOT to be used with gas, fuel oil or compressed air applications. Speedfit fittings cannot be used on stainless steel pipe.
Standards Speedfit products are designed and manufactured under a fully integrated system assessed by B.S.I. to BS EN ISO9001. They are approved by the Water Regulations Advisory Scheme and BBA. Speedfit ‘PEM’ and ‘PKM’ fittings and Speedfit barrier pipe are kitemarked to BS7291 Part 1 and 3, Class S. (Licence No. KM39767).
Pipe in ceilings and roof voids should be clipped every metre and should not be fitted any closer than 60mm from the end of the fitting. Pipe should be adequately supported by pipe clips to prevent undue stress (side load) on fittings.
Can only be used with water or oil based paint, not cellulose based paints, paint thinners or strippers, solder flux or acid-based descalents or aggressive household cleaning products.
Speedfit products, when used indoors, are not affected by sunlight.
When used outdoors protect from ultra violet light by lagging or painting.
It is recommended that all installations are checked prior to use to determine that a seal has been made.
Attribute | Value |
---|---|
Additional Features | Corrosion Free Grip and Seal connection Lead free and non toxic No scale build up Push-fit and demountable connections |
Brand | John Guest Speedfit |
Colour | White |
EAN | 0665628018327 |
Material | Plastic |
MFR Part No. | PEM202215W |
Size | 22 x 15mm |
Standards Met | BSI approved WRAS approved |
Suitable For | Mains fed and indirect cold water systems Vented and sealed central heating systems Vented and unvented hot water systems |
Type | Connector Straight Reducing |
UNSPSC Code | 40141700 |