Kennedy

KFR8 KEN-FIT IN-LINE FLOW RESTRICTOR 8mm

SKU:

KEN2913830K

MPN:

2913830K

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (3)

    Product Details

    In-line Flow Restrictor
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140105379

    Material

    Stainless Steel

    Size

    8mm

    UNSPSC Code

    40141700