£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
These Brass Wingback Elbows are designed to allow the user to join, modify or extend a malleable/galvanised from/to plastic piping. Manufactured from brass with a durable rubber O-ring, the product is suited for use with John Guest®'s push-fit technology ststem.
Features and Benefits
• Push-fit technology makes the product quick and easy to install as well as move around if needed
• Allows for a quick disconnection without the need for tools to reduce downtime
• Quick push-fit system makes a system easy to alter or extend
• Manufactured from durable brass which is also resistant to corrosion for overall product longevity
• Push-fit system makes for reduced maintenance and installation times
Typical Applications
• Plumbing
• Engineering
Notes
• Working Temperature Range
• Minimum Working Temperature -20°C
• Maximum Working Temperature +70°C
• Working Pressure
• Temperature: +23°C. Pressure: 10bar
• Temperature: +70°C. Pressure: 7bar
• Tolerances
• Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD
• Maximum Torque Values
• Size: 3/8in. Plastic threads: 3.0Nm. Metal threads: N/A
• Size: 1/2in. Plastic threads: 3.0Nm. Metal threads: 4.0Nm
• Size: 3/4in. Plastic threads: 4.0Nm. Metal threads: 5.0Nm
• Size: 1in. Plastic threads: N/A. Metal threads: N/A
Attribute | Value |
---|---|
Body Material | Brass |
Brand | John Guest |
Diameter | 1/2" 15mm |
ECLASS Code | 21069190 |
MFR Part No. | PM15WB |
Pipe Outer Diameter | 15mm |
Product Type | Wingback Elbow |
Thread (BSP) | 1/2in. |
UNSPSC Code | 27131600 |