£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
These Straight Adaptors re designed to convert from push-fit to threaded connector. The John Guest® Push-fit system provides the ideal connection from compressor to air-line service components through to complete ring main and take off points. Designed for quick installation via the push-in installation, this range of adaptors can be used with most plastic and mild metal pipes. Available in a range of sizes.
Features and Benefits
• Can be used with UPVC, ABS, polyethylene, nylon, mild steel and copper pipes for versatility of use
• Simple push in action to connect the piece for simplicity
• Can easily be disconnected, altered or moved to allow you to use the component in the way that best suits your needs
• Available in a variety of specifications to suit your requirements
Typical Applications
• Plumbing
• DIY
• Engineering
Notes
• Working Temperature Range
Minimum Working Temperature -20°C
Maximum Working Temperature +70°C
• Working Pressure
Temperature: +23°C. Pressure: 10bar
Temperature: +70°C. Pressure: 7bar
• Tolerances
Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD
• Maximum Torque Values
Size: 3/8". Plastic threads: 3.0Nm. Metal threads: N/A
Size: 1/2". Plastic threads: 3.0Nm. Metal threads: 4.0Nm
Size: 3/4". Plastic threads: 4.0Nm. Metal threads: 5.0Nm
Size: 1". Plastic threads: N/A. Metal threads: N/A
• PM011514E has no thread seal
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | John Guest |
Diameter | 15mm 3/8" |
ECLASS Code | 21069190 |
MFR Part No. | PM011513E |
Pipe Outer Diameter | 15mm |
Product Type | Straight Adaptor |
Thread (BSP) | 3/8in. |
UNSPSC Code | 27131600 |