£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
These reducers are designed for use with other fittings and pipes to reduce pipe sizes. Available in a range of sizes, these reducers form part of the push fit system that provides easy connection, disconnection and alteration of systems. Each reducer is suited for use with metal pipes including UPVC, ABS, Polyethylene, nylon, mild steel and copper for versatility.
Features and Benefits
• Push-fit technology makes the product easy to attach to pipes and detach as necessary
• Quick disconnection without the need for tools allowing you to easily adapt the system to suit your changing needs
• Corrosion resistant for overall product longevity
• Available in a range of sizes to suit your needs
• Reduced maintenance and installation times to keep you working and reduce downtime
Typical Applications
• Plumbing
• Engineering
• Construction
Notes
• Working Temperature Range
• Minimum Working Temperature -20°C
• Maximum Working Temperature +70°C
• Working Pressure
• Temperature: +23°C. Pressure: 10bar
• Temperature: +70°C. Pressure: 7bar
• Tolerances
• Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD
• Maximum Torque Values
• Size: 3/8in. Plastic threads: 3.0Nm. Metal threads: N/A
• Size: 1/2in. Plastic threads: 3.0Nm. Metal threads: 4.0Nm
• Size: 3/4in. Plastic threads: 4.0Nm. Metal threads: 5.0Nm
• Size: 1in. Plastic threads: N/A. Metal threads: N/A
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | John Guest |
Diameter | 15mm 22mm |
ECLASS Code | 21069190 |
MFR Part No. | PM062215E |
Pipe Outer Diameter | 15mm |
Product Type | Reducer |
UNSPSC Code | 27131600 |