£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
This range of equal elbows are designed to connect plain pipe at 90°. With a push-fit system, the products are designed for use with compressed air systems. They are designed to provide the ideal connection from compressor to air-line service components through to complete ring main and take off points. With a working temperature range of -20°C to +70°C, working pressure range of 10 bar up to +23° and 7 bar up to +70°, the range is robust and versatile.
Features and Benefits
• Suitable for use with a wide range of plastic and soft metal pipes including UPVC, ABS, Polyethylene, nylon, mild steel and copper making for a versatle product
• All the connections can be made with a simple push-in action, no need to prepare threaded pipe or solvent to save you time when working
• Quick disconnection without the need for tools for ease
• Designed to allow for superior air flow
• Suited for air as well as inert gases depending on your needs
• Available in a range of sizes to suit your needs
Typical Applications
• Automotive
• Engineering
Notes
• It is recommended that all installations are checked prior to use to determine that a seal has been made. The maximum torque figures quoted are dependent on the mating thread conforming to the relevant British or International thread standard
• Tolerances:
Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD.
• Maximum Torque Values:
Size: 3/8". Plastic threads: 3.0Nm. Metal threads: N/A
Size: 1/2". Plastic threads: 3.0Nm. Metal threads: 4.0Nm
Size: 3/4". Plastic threads: 4.0Nm. Metal threads: 5.0Nm
Size: 1". Plastic threads: N/A. Metal threads: N/A
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | John Guest |
Diameter | 22mm |
ECLASS Code | 21069190 |
MFR Part No. | PM0322E |
Pipe Outer Diameter | 22mm |
Product Type | Equal Elbow |
UNSPSC Code | 27131600 |