£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Quickly adapt metric thread connections to BSP-type threads with a brass straight adaptor from John Guest®.
Features and Benefits
• Converts a metric push-fit connection to MBSP
• Give an airtight connection
• Quick and easy push-fit connection
• Can be removed without tools for user convenience
• Cover design prevents accidental disconnection
• Compatible with soft metal or plastic pipes and tubing for user convenience
Typical Applications
• Air and pneumatics piping systems up to 10 bar
• Air, inert gases and vacuum applications
Attribute | Value |
---|---|
Body Material | Brass |
Brand | John Guest |
Diameter | 22mm 3/4" |
ECLASS Code | 21069190 |
MFR Part No. | MM502206N |
Pipe Outer Diameter | 22mm |
Product Type | Straight Adaptor |
Thread (BSP) | 3/4in. |
UNSPSC Code | 27131600 |