£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
This range of brass straight adaptors are an easy way of allowing the user to join, modify or extend a malleable/galvanised from/to plastic piping. With an easy push-fit action and tool-less installation and disconnection. Available in three varying sizes to suit pipe sizes 15, 22 and 28mm.
Features and Benefits
• Push-fit technology is easy to operate and provides a sturdy hold with a collet and stainless steel teeth as well as a nitrile 'o' ring to further prevent leakage
• Brass construction resists corrosion and offers overall durability
• Can be swiftly disconnected without the use of tools for ease
• Available in three varying sizes - for pipe sizes 15, 22 and 28mm - to ensure you purchase the right product for your requirements
Typical Applications
• Ideal for use with a wide range of plastic and soft metal pipes including UPVC, ABS, Polyethylene, nylon, mild steel and copper
Notes
• It is always recommended that installations are checked prior to use to determine that a seal has been made to avoid accidents
Attribute | Value |
---|---|
Body Material | Brass |
Brand | John Guest |
Diameter | 22mm 3/4" |
ECLASS Code | 21069190 |
MFR Part No. | MM0122060N |
Pipe Outer Diameter | 22mm |
Product Type | Straight Adaptor |
Thread (BSP) | 3/4in. |
UNSPSC Code | 27131600 |