£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
These Nylon Hoses are part of the John Guest® push fit system that aims to simplify the installation of pneumatic components. Supplied in three metre lengths, the product can be purchased in a range of varying diameters to suit your requirements.
Features and Benefits
• Manufactured from nylon for ultimate durability and resilience
• Available in a range of sizes to suit your requirements
• Part of the push-fit range that makes for easy installation, simply push in to fit
• Rigid structure is highly robust
Typical Applications
• Plumbing
• Automotive
• Construction
Notes
• Working Temperature Range
• Minimum Working Temperature -20°C
• Maximum Working Temperature +70°C
• Working Pressure
• Temperature: +23°C. Pressure: 10bar
• Temperature: +70°C. Pressure: 7bar
• Tolerances
• Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD
• Maximum Torque Values
• Size: 3/8". Plastic threads: 3.0Nm. Metal threads: N/A
• Size: 1/2". Plastic threads: 3.0Nm. Metal threads: 4.0Nm
• Size: 3/4". Plastic threads: 4.0Nm. Metal threads: 5.0Nm
• Size: 1". Plastic threads: N/A. Metal threads: N/A
Attribute | Value |
---|---|
Body Material | Nylon |
Brand | John Guest |
Diameter | 22mm |
ECLASS Code | 21069190 |
MFR Part No. | PA-RM2218-3M |
Pipe Outer Diameter | 22 x 3mm |
Product Type | Hose |
UNSPSC Code | 27131600 |