£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
These straight connectors are used to connect pipe end to end. With a push fit system, these fittings provide an ideal connection from compressor to air-line service components through to complete ring main and take off points. The connectors can be installed quickly and easily for convenience. The push in action provides a positive lock without needing to use solvents or sealants and can be disconnected, altered or extended with ease. The product is suitable for use with a wide range of plastic and soft metal pipes including UPVC, ABS, Polyethylene, nylon, mild steel and copper. Possesses a working temperature range of -20°C to +70°C.
Features and Benefits
• Push-fit technology makes for positive locking without the need for solvents or sealants
• Quick disconnection without the need for tools to allow you to make the system work for your needs
• Food Quality and suitable for potable liquids for versatility of safe use
• Suitable for soft metal or plastic tubes and can be used for transporting air as well as inert gases
• Possesses superior flow characteristics
Typical Applications
• Plumbing
• Automotive
Notes
• Working Pressure:
• Temperature: +23°C. Pressure: 10bar
• Temperature: +70°C. Pressure: 7bar
• Tolerances
• Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD
• Maximum Torque Values
• Size: 3/8in. Plastic threads: 3.0Nm. Metal threads: N/A
• Size: 1/2in. Plastic threads: 3.0Nm. Metal threads: 4.0Nm
• Size: 3/4in. Plastic threads: 4.0Nm. Metal threads: 5.0Nm
• Size: 1in. Plastic threads: N/A. Metal threads: N/A
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | John Guest |
Diameter | 28mm |
ECLASS Code | 21069190 |
MFR Part No. | PM0428E |
Pipe Outer Diameter | 28mm |
Product Type | Straight Connector |
UNSPSC Code | 27131600 |