£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Standard silencer plastic series.
• Effective noise reduction with a compact structure
• Thread port sizes from M5 to 2 inch
• Low return pressure
• Body material made of plastic or plastic/metal (AN500 to 900)
Attribute | Value |
---|---|
Brand | SMC |
EAN | 0713049010540 |
ECLASS Code | 28019100 |
Effective Area (mm2) | 10mm² |
Material | Brass |
MFR Part No. | AN10-01 |
Operating Temperature Range | 5 to 60°C |
Overall Length | 23mm |
Thread Size | 1/8in. |
Thread Standard | BSPT |
UNSPSC Code | 27131609 |
Weight Each | 1g |