£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
ANA1 High Noise Reduction Silencers
Sizes from 1/8" - 2" plus stem types.
Attribute | Value |
---|---|
Additional Features | Miniature Valves and Pilot Air Exhaust Ports |
Brand | SMC |
ECLASS Code | 28019100 |
Effective Area (mm2) | 35mm² |
Material | Copper Alloy |
Operating Temperature Range | 5 to 150°C |
Overall Length | 38mm |
Thread Size | 1/8in. |
Thread Standard | BSPT |
UNSPSC Code | 27131609 |
Weight Each | 20g |