£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
• Effective noise reduction with a compact structure
• Port sizes one-touch fitting: 6mm to 12mm
• Can be directly assembled in a one -touch fitting
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 28019100 |
Effective Area (mm2) | 20mm² |
MFR Part No. | AN15-C08 |
Operating Temperature Range | 5 to 60°C |
Thread Size | 8in. |
UNSPSC Code | 27131609 |