£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
Standard silencer plastic series.
• Effective noise reduction with a compact structure
• Thread port sizes from M5 to 2 inch
• Low return pressure
• Body material made of plastic or plastic/metal (AN500 to 900)
Attribute | Value |
---|---|
Additional Features | Easy Mounting Low Back Pressure |
Brand | SMC |
ECLASS Code | 28019100 |
Effective Area (mm2) | 590mm² |
Material | Aluminium Alloy |
MFR Part No. | AN800-14 |
Operating Temperature Range | 5 to 60°C |
Overall Length | 217mm |
Thread Size | 1-1/2in. |
Thread Standard | BSPT |
UNSPSC Code | 27131609 |
Weight Each | 510g |