£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
ANA1 High Noise Reduction Silencers
Over 42dB(A) noise reduction
Attribute | Value |
---|---|
Additional Features | Over 42dB(A) noise reduction |
Brand | SMC |
ECLASS Code | 28019100 |
Effective Area (mm2) | 35mm² |
Material | Polybutylene Terephthalate |
Maximum Operating Pressure | 1MPa |
MFR Part No. | ANA1-03 |
Operating Temperature Range | 5 to 60°C |
Overall Length | 84mm |
Thread Size | 3/8in. |
Thread Standard | BSPT |
UNSPSC Code | 27131609 |
Weight Each | 22g |