£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
ANA1 High Noise Reduction Silencers
Over 42dB(A) noise reduction
Attribute | Value |
---|---|
Additional Features | Over 42dB(A) noise reduction |
Brand | SMC |
EAN | 0713049010977 |
ECLASS Code | 28019100 |
Effective Area (mm2) | 90mm² |
Maximum Operating Pressure | 1MPa |
MFR Part No. | ANA1-06 |
Operating Temperature Range | 5 to 60°C |
Thread Size | 3/4in. |
Thread Standard | BSPT |
UNSPSC Code | 27131609 |