£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT). Flow - Uni-directional. Pressure range 0.1-1.0 BAR. Operating temperature range -5 to 60°C.
Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 27294290 |
Material | PBT |
MFR Part No. | AS2201F-U01-04 |
Tube O.D. | 4.0mm |
UNSPSC Code | 27131600 |
Weight Each | 17g |