£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
AS Elbow Type Meter In
AS Series speed controllers with one-touch fittings minimise installation time and cost as they reduce the mounting height and enable compact machinery design. 10 needle rotations permit easy control at low speeds. Accepts nylon, and polyurethane tubing in a variety of sizes.
Operating pressure: 1MPa max.
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 27294290 |
Material | PBT |
MFR Part No. | AS2211F-02-08S |
Port Size | 1/4 |
Tube O.D. | 8.0mm |
UNSPSC Code | 27131600 |
Weight Each | 34g |