£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Series 9000 C-Truck fittings have been designed for use in the pneumatic braking systems on commercial vehicles and are certified to TUV standards. The range has been designed so that assembly of the tube and fitting is made easy. All fittings are preassembled and are therefore ready to use. Pressure range 0-16 BAR. Operating temperature range -50 to 100°C. Thread standard ISO Metric. Standard met; DIN 74324:1996, DIN EN ISO 9227:2006, DIN EN 60068-2-6:1996 and TUV Certified.
Attribute | Value |
---|---|
Brand | Camozzi |
Diameter | 6mm |
Material | Brass |
MFR Part No. | 9502 6-M12X1.5 |
Product Type | Elbow |
Thread Size | M12X1.5 |
Thread Type | Male |
UNSPSC Code | 27131600 |