£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Stainless steel wire mesh filter which offers excellent resistance to temperature and corrosive fluids. With its square aperture, high-flow through rate and relative open area, stainless steel mesh filters experience relatively low pressure drops during filtration.
• Corrosive resistant
• Highest temperature rating offered
• Cleanable in some applications
Attribute | Value |
---|---|
Brand | Hydac |
ECLASS Code | 36102000 |
Filter Material | Stainless Steel |
Filter Type | Suction Filter without Bypass |
Filtration Rating | 125µm |
Flow Rate | 100L/min |
Height | 210mm |
Temperature Range | -10 to +100°C |
Type | S |
UNSPSC Code | 40161502 |
Width | 86mm |