£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
MDS Series
Medium-duty, flexible suction/discharge hose.
Special features
New improved flexible formulation. Suction and discharge of slurry and semi liquid products. Usage for higher vacuum applications. Flexible in colder temperatures environment. Available in straight cured lengths. Supplied in 30m coils.
Colour: olive green.
Attribute | Value |
---|---|
Brand | Copely |
Colour | Green |
ECLASS Code | 37150390 |
Hose Diameter | 32mm |
Hose Length | 30m |
Maximum Working Pressure | 77psi |
Temperature Range | -15 to 65°C |
UNSPSC Code | 40142008 |