Copely

Air Hose, PVC, Clear, 30m, 6mm

SKU:

COP2584810B

MPN:

CT017-003-PV-CL-01

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (20)

    Product Details

    Produced from high quality PVC to give flexibility over a wide temperature range together with complete reliability in service. Suitable for use in both food and industrial applications.
    The PVC hose is lightweight and has excellent abrasion and corrosion properties.
    Highly resistant to most acids and alkalis. Codeflex clear PVC has 'low toxicity' to give absolute minimum taste and odour and also the total absence of Cadmium.
    Abrasion, chemical and weather resistant.


    Special Features:
    Cadmium and silicone free
    Resistance to a wide range of chemicals and high resistance to acids/alkalis
    Good flexibility
    Service temperature -15°c to +60°c
    Toxicity - low and suitable for food use
    Excellent transparency


    Product Specification
    Attribute
    Value

    Brand

    Copely

    Colour

    Clear

    Inside Diameter

    6mm

    Length

    30m

    Material

    PVC

    Maximum Working Pressure

    -psi

    UNSPSC Code

    40142002