£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
BTSSS
Drum tap with flame arrestor. Stainless steel body. Spout rotates through 360°. Teflon seal. Heavy-duty. Lockable.
Attribute | Value |
---|---|
Body Material | Stainless Steel |
Brand | Hartle IGE |
Closure Type | Flame arrestor |
ECLASS Code | 37010200 |
MFR Part No. | BTSSS |
Seal Material | Teflon |
Thread Size | 3/4in. |
Thread Type | BSP |
UNSPSC Code | 83101500 |