£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
LDP Series
Mainly been associated with the conveyance of beer and soft drinks for the brewery industry and water for domestic services, however it is suitable for many applications requiring a relatively low cost material and has good resistance to many liquids, chemicals and weather. It has also been used in the pneumatics field in spite of its low abrasion and cut resistance.
Special features:
Resistant to wide range of chemicals. High flexibility. Silicone-free. Supplied in 30m coils.
Attribute | Value |
---|---|
Brand | Copely |
Colour | Natural |
Inside Diameter | 4.0mm |
Length | 30m |
Material | Polyethylene |
Maximum Working Pressure | 200psi |
MFR Part No. | 35-018-PE-NT-01 |
UNSPSC Code | 40142002 |