£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Designed to change the size of One Touch fittings, these plug in reducers have a pressure range of 0.9 to 10 bar. Suitable for use with nylon and polyurethane tubes and ideal for an operating range of -20°C min to +70°C max.
Features and Benefits
• Designed to fit into One-Touch fittings with ease and speed
• Re-usable thread seal on tapered threads
• In a sleek white colour
Attribute | Value |
---|---|
Additional Features | Maximum Operating Pressure of 10 bar |
Brand | SMC |
Connection Type | Tube x Tube |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | KQ2R04-06 |
Product Type | Plug-In Reducer |
Tube Size | 4mm |
UNSPSC Code | 27131613 |